Skip Content
RESPIRATOR HANDYSTRAP 15/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESPIRATOR HANDYSTRAP 15/BOX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2600N95
  • Mfr. Model # 2600N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Moldex(R) basic disposable respirator, including elastic coth HandyStrap(R). Features the Dura-Mesh(R) shell that protects the filter media. Contoured shape and soft foam nose cushion helps alleviate pressure points for added comfort. 100% PVC free.

Technical Specs

  • Mask Size Medium/Large
  • Exhalation Valve No
  • Nose Clip No
  • Headstrap Type HandyStrap(R)
  • Filter Class N95
  • Face Seal None
  • Colour White
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Item Disposable Particulate Respirator
  • Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
  • Nuisance Odour Removal None
  • Fluid Resistant No
  • Respirator Shape Molded
  • Individually Packaged No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list