RESPIRATOR HALF MASK 7000 SIZE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR HALF MASK 7000 SIZE M

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX7002
  • Mfr. Model # 7002
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2541
  • Shipping Weight 0.35 lbs

Product Details

7000 reusable half mask respirator. Features a lightweight design plus extra-wide sealing area provides all-day comfort. Mask drops down for convenient storage around the neck or locks down for custom fit. Adjustable head cradle and curved neck buckles for extra comfort. "Low profile, compact design allows a wide field of vision, fits well under welding helmets and with safety glasses."

Technical Specs

  • Includes Facepiece Only
  • Item Reusable Half Mask Respirator
  • Standards OSHA 29 CFR 1910.134
  • Head Harness Material Thermoplastic Elastomer
  • Facepiece Material Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Mask Size Medium
  • Colour blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list