Skip Content
RESPIRATOR FULLFACE OPTI-FIT MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RESPIRATOR FULLFACE OPTI-FIT MED

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR768000
  • Mfr. Model # 768000
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Opti-Fit full facepiece offers the ultimate in performance and affordability. Features distorting-free lens and exceptional view. Lightweight construction reduces head and neck stress even during extended wear. Three sizes fit almost and facial type.

Technical Specs

  • Connection Bayonet
  • Item Full Face Respirator
  • Suspension 5 Point
  • Includes Speaking Diaphragm
  • Standards NIOSH
  • Configured For Twin Cartridges
  • Head Harness Material Thermoplastic Elastomer
  • Facepiece Material Silicone
  • Cartridges Included No
  • Mask Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list