Skip Content
RESPIRATOR FULL FACEPIECE MED 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FULL FACEPIECE MED 1/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFF402
  • Mfr. Model # FF402
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2542
  • Shipping Weight 2.04 lbs

Product Details

The Ultimate FX FF-400 respirator features a soft, silicone nose cup and a broad face shield that allows for superior peripheral vision. It's also the only respirator with 3M's unique Scotchgard(TM) Protector, which helps the lens resist dirt, paint and stains and makes it easy to clean.

Technical Specs

  • Item Full Face Respirator
  • Includes Speaking Diaphragm
  • Connection Bayonet
  • Suspension 6-Point
  • Standards OSHA 29 CFR 1910.132
  • Facepiece Material Silicone
  • Head Harness Material Silicone
  • Mask Size Medium
  • Configured For Twin Cartridges
  • Cartridges Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list