Skip Content
RESPIRATOR FULL FACE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FULL FACE SMALL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7800S-SML
  • Mfr. Model # 7800S-SML
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2553
  • Shipping Weight 1.93 lbs

Product Details

Full facepiece 7800S silicone respirator. Use with 2000 series filters, 6000 series cartridges, or a variety of powered and supplied air systems against a variety of gases, vapors and particulates according to NIOSH approvals.

Technical Specs

  • Item Full Face Respirator
  • Includes Speaking Diaphragm
  • Connection Bayonet
  • Suspension 6-Point
  • Standards NIOSH
  • Head Harness Material Neoprene
  • Facepiece Material Silicone
  • Configured For Dual Cartridge
  • Mask Size Small
  • Cartridges Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list