Skip Content
RESPIRATOR FULL FACE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FULL FACE SMALL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6700
  • Mfr. Model # 6700
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2542
  • Shipping Weight 1.5 lbs

Product Details

Full facepiece series 6000 respirator is for use with 3M(TM) 2000 series filters, 7093/P100 particulate filter 6000 series cartridges, or dual airline systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals.

Technical Specs

  • Connection Bayonet
  • Item Full Face Respirator
  • Suspension 4-Point
  • Standards NIOSH
  • Facepiece Material Silicone/Thermoplastic Elastomer
  • Configured For Twin Cartridges
  • Head Harness Material Thermoplastic Elastomer
  • Mask Size Small
  • Cartridges Included No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list