RESPIRATOR FULL FACE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FULL FACE MEDIUM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6800DIN
  • Mfr. Model # 6800DIN
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2553
  • Shipping Weight 1.64 lbs

Product Details

Full elastomeric facepiece, headgear with DIN connection. Size, medium.

Technical Specs

  • Includes Facepiece, DIN Adaptor
  • Item Reusable Respirator
  • Standards EA-C-1704, MIL-C-51560, NIOSH Approved, OSHA 29 CFR 1910.132
  • Mask Size Medium
  • Cartridges Included No
  • Facepiece Material Silicone/Thermoplastic Elastomer
  • Configured For Single 40MM DIN
  • Head Harness Material Thermoplastic Elastomer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list