Skip Content
RESPIRATOR FULL FACE 9000 SIZE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FULL FACE 9000 SIZE M

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX9002
  • Mfr. Model # 9002
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2541
  • Shipping Weight 1.0 lbs

Product Details

9000 reusable full face respirator. Features an exclusive over-molded lens design which eliminates the usual heavy clamping frame to create an innovative full face with lighter weight, greater field of vision, fewer parts, minimal maintenance and completely free of metal parts.

Technical Specs

  • Includes Facepiece Only
  • Item Full Face Respirator
  • Suspension 4 Point
  • Connection Bayonet
  • Standards NIOSH
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included No
  • Head Harness Material Thermoplastic Elastomer
  • Configured For Twin Cartridges
  • Mask Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list