Skip Content
RESPIRATOR FREE 2000 LGE P100 HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR FREE 2000 LGE P100 HEPA

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS2310P100
  • Mfr. Model # 2310P100
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Preassembled P100 Filter, Resealable Bag
  • Item Disposable Half Mask Respirator
  • Connection Fixed
  • Suspension Yolk and Cradle
  • Standards NIOSH
  • Head Harness Material Thermoplastic Elastomer
  • Facepiece Material Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Mask Size Large
  • Cartridges Included P100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list