RESPIRATOR DISPOSABLE N95 PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RESPIRATOR DISPOSABLE N95 PK 12

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4KMX8
  • Mfr. Model # 4KMX8
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Colour White
  • Item Disposable Particulate Respirator
  • Exhalation Valve Yes
  • Nose Clip Yes
  • Standards NIOSH Approved
  • Mask Size Universal
  • Face Seal None
  • Respirator Shape Molded
  • Nuisance Odour Removal None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list