RESPIRATOR AEP3 CARTRIDGE 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR AEP3 CARTRIDGE 6/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM453-03-01R06
  • Mfr. Model # 453-03-01R06
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2554
  • Shipping Weight 4.45 lbs

Product Details

Breathe Easy(TM) belt-mounted powered air purifying respirator (PAPR): cartridge type AEP3 organic vapor/acid gas.

Technical Specs

  • Standards NIOSH Approved
  • Item Type AEP3 Cartridge (Organic Vapor/Chlorine/Hydrogen Chloride)
  • For Use With 3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
  • Colour Code Yellow/Magenta

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list