Skip Content
RESPIRATOR, ADV 420 TWIN, MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESPIRATOR, ADV 420 TWIN, MED

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10102183
  • Mfr. Model # 10102183
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2546
  • Shipping Weight 1.5 lbs

Product Details

The 420 has an over-molded silicone facepiece which eliminates possible leak paths. All MSA Advantage(R) cartridges as well as MSA Comfo type threaded cartridges can be used with the Advantage(R) 420.

Technical Specs

  • Includes Includes Facepiece, Head Cradle, Elastic Straps, Buckle Set, Yoke with Lever, (2) Inhalation Valves, (1) Exhalation valve
  • Item Advantage(R) 420 Half-Mask Respirator
  • Suspension Yolk and Cradle
  • Standards NIOSH
  • Connection Bayonet
  • Facepiece Material Silicone
  • Configured For Dual Cartridge
  • Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
  • Cartridges Included No
  • Mask Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list