RESPIRATOR, ADV 420 TWIN, LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR, ADV 420 TWIN, LARGE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10102184
  • Mfr. Model # 10102184
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2546
  • Shipping Weight 1.5 lbs

Product Details

The 420 has an over-molded silicone facepiece which eliminates possible leak paths. All MSA Advantage(R) cartridges as well as MSA Comfo type threaded cartridges can be used with the Advantage(R) 420.

Technical Specs

  • Standards NIOSH
  • Item Advantage(R) 420 Half-Mask Respirator
  • Facepiece Material Silicone
  • Includes Includes Facepiece, Head Cradle, Elastic Straps, Buckle Set, Yoke with Lever, (2) Inhalation Valves, (1) Exhalation valve
  • Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
  • Configured For Dual Cartridge
  • Mask Size Large
  • Cartridges Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list