RESP.PARTICW/HANDYSTRPSML10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESP.PARTICW/HANDYSTRPSML10/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2941R95
  • Mfr. Model # 2941R95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Face Seal None
  • Item Disposable Particulate Respirator
  • Exhalation Valve Yes
  • Colour Gray
  • Standards NIOSH Approved
  • Nose Clip No
  • Mask Size Small
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Individually Packaged No
  • Respirator Shape Molded
  • Fluid Resistant No
  • Nuisance Odour Removal Acid Gas Irritants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list