Skip Content
RESP.PARTICHANDYSTRAPSMALL10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESP.PARTICHANDYSTRAPSMALL10/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2841R95
  • Mfr. Model # 2841R95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Gray
  • Filter Class R95
  • Item Disposable Particulate Respirator
  • Exhalation Valve Yes
  • Face Seal None
  • Nose Clip No
  • Standards NIOSH Approved
  • Headstrap Type HandyStrap(R) Single Elastic
  • Mask Size Small
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal Organic Vapour, Ozone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list