Skip Content
RESP PAINT SPRAY + PEST SML 1/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESP PAINT SPRAY + PEST SML 1/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM51P71
  • Mfr. Model # 51P71
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.65 lbs

Product Details

3M(TM) series 5000 facepiece, plant spray and pesticide, small.

Technical Specs

  • Item 3M(TM) Dual Cartridge Respirator Assembly
  • Includes (2) Mfr. No. 5P71 Prefilters, (2) Mfr. No. 501 Retainers, (2) Attached OV Cartridges
  • Suspension Yolk and Cradle
  • Connection Fixed
  • Facepiece Material Thermoplastic Elastomer
  • Standards NIOSH
  • Cartridges Included Organic Vapor, P95
  • Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Mask Size Small
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list