RESP PAINT SPRAY + PEST LGE 1/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESP PAINT SPRAY + PEST LGE 1/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM53P71
  • Mfr. Model # 53P71
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.67 lbs

Product Details

3M(TM) series 5000 facepiece, plant spray and pesticide, Large.

Technical Specs

  • Includes (2) Mfr. No. 5P71 Prefilters, (2) Mfr. No. 501 Retainers, (2) Attached OV Cartridges
  • Item 3M(TM) Half Facepiece Disposable Respirator 5000 Series
  • Facepiece Material Thermoplastic Elastomer
  • Standards NIOSH
  • Configured For Dual Cartridge
  • Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
  • Mask Size Large
  • Cartridges Included Organic Vapor, P95

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list