Skip Content
RESP.ASSYN95GMACART. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RESP.ASSYN95GMACART.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA816947
  • Mfr. Model # 816947
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes OV Cartridge, N95 Filter, Filter Holder
  • Connection Bayonet
  • Item Half Mask Respirator
  • Standards NIOSH
  • Suspension Single Strap with Cradle
  • Head Harness Material Thermoplastic Elastomer
  • Facepiece Material Thermoplastic Rubber
  • Cartridges Included OV, N95
  • Configured For Dual Cartridge
  • Mask Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list