Skip Content
RESIN FIBRE DISC 7X7/8 CER 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESIN FIBRE DISC 7X7/8 CER 36G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48202
  • Mfr. Model # 48202
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 4.62 lbs

Technical Specs

  • Item Resin Fibre Disc
  • Grit 36
  • Max. RPM 8600
  • Colour Orange
  • Series Premium
  • Mounting Hole Size 7/8"
  • Abrasive Material Ceramic
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Grade Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List