Skip Content
RESIN FIBRE DISC 5X7/8 CER 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESIN FIBRE DISC 5X7/8 CER 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48196
  • Mfr. Model # 48196
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 1.46 lbs

Technical Specs

  • Colour Orange
  • Grit 80
  • Item Resin Fibre Disc
  • Series Premium
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Abrasive Material Ceramic
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Grade Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list