RESIN FIBRE DISC 4-1/2X7/8 CER 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESIN FIBRE DISC 4-1/2X7/8 CER 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48186
  • Mfr. Model # 48186
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Orange
  • Item Resin Fibre Disc
  • Max. RPM 13,300
  • Series Premium
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list