Skip Content
RESIN FIBERGLASS GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESIN FIBERGLASS GAL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMB00694
  • Mfr. Model # B00694
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.49 lbs

Technical Specs

  • Item Dynatron(TM) Fibreglass Resin
  • Material Polyester Resin
  • Size 1 gal.
  • Type Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list