Skip Content
RESIDENTIAL DRUM,4 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESIDENTIAL DRUM,4 IN,PK 2

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVE8
  • Mfr. Model # 5MVE8
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Drums
  • Material Cast Aluminum
  • Package Quantity 2
  • Type Residential Drum
  • Outside Dia. 4"
  • Max. Weight (Lb.) 530

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list