Skip Content
RESI DUP RCPT 15A 125V DEC FACE BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESI DUP RCPT 15A 125V DEC FACE BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLRRD15
  • Mfr. Model # RRD15
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.12 lbs

Product Details

Residential, decorator duplex receptacle, brown. 15 amps, 125 voltage.

Technical Specs

  • HP 1/2
  • Colour Brown
  • Description Tamper Resistant
  • Item Decorator Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/CSA
  • Application Environment General Purpose
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant Yes
  • Type - Plugs and Receptacles Straight Blade
  • Surge Suppression No
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Push and Side
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list