Skip Content
RESET VOLUME CONTROLLERS FOR VAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESET VOLUME CONTROLLERS FOR VAV

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DDZ7
  • Mfr. Model # 4DDZ7
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Beige
  • Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
  • Features Adjustable Min Max Air Flow
  • Includes Mounting Bracket
  • Item Reset Volume Controller
  • Material of Construction ABS
  • Type Sub Master
  • Control Type DA
  • Connection Ports Push On Fittings For 1/4" O.D. Tubing
  • Mounting Hole Dia. (In.) 3/16
  • Thermostat Required for Cooling DA
  • Air Consumption 14.4 SCIM at 20 psig
  • Reset Pressure Band 8 +/-0.5 to 13 psig
  • Thermostat Required for Heating RA
  • Output Capability 0 to Supply Pressure
  • Main Air Pressure (PSIG) 15 to 30 PSIG
  • Setpoint Range Maximum (In. WC) Min. + 2
  • Setpoint Range Minimum (In. WC) 0 - 2
  • Max. Signal Pressure (In. WC) 6
  • Operating Temp. Limit (F) 40 to 120 Degrees F
  • Output Sensitivity (In. WC) 5 PSI / 0.04" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list