Skip Content
RESET VOLUME CONTROLLERS FOR VAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESET VOLUME CONTROLLERS FOR VAV

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DDZ6
  • Mfr. Model # 4DDZ6
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
  • Includes Mounting Bracket
  • Item Reset Volume Controller
  • Colour Gray
  • Features Adjustable Min Max Air Flow
  • Material of Construction ABS
  • Type Sub Master
  • Control Type RA
  • Air Consumption 11.5 SCIM at 20 psig
  • Mounting Hole Dia. (In.) 3/16
  • Connection Ports Push On Fittings For 1/4" O.D. Tubing
  • Thermostat Required for Cooling RA
  • Thermostat Required for Heating DA
  • Setpoint Range Minimum (In. WC) 0 - 1
  • Reset Pressure Band 3 +/-0.5 to 8 psig
  • Setpoint Range Maximum (In. WC) 0 to 1
  • Output Capability 0 to Supply Pressure
  • Main Air Pressure (PSIG) 15 to 30 PSIG
  • Operating Temp. Limit (F) 40 to 120 Degrees F
  • Output Sensitivity (In. WC) 5 PSI / 0.02" WC
  • Max. Signal Pressure (In. WC) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list