Skip Content
RESET VOLUME CONTROLLERS FOR VAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESET VOLUME CONTROLLERS FOR VAV

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DDZ5
  • Mfr. Model # 4DDZ5
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
  • Colour Beige
  • Features Adjustable Min Max Air Flow
  • Includes Mounting Bracket
  • Material of Construction ABS
  • Control Type DA
  • Type Sub Master
  • Item Reset Volume Controller
  • Connection Ports Push On Fittings For 1/4" O.D. Tubing
  • Air Consumption 11.5 SCIM at 20 psig
  • Mounting Hole Dia. (In.) 3/16
  • Thermostat Required for Cooling DA
  • Thermostat Required for Heating RA
  • Output Capability 0 to Supply Pressure
  • Reset Pressure Band 8 +/-0.5 to 13 psig
  • Setpoint Range Minimum (In. WC) 0 - 1
  • Main Air Pressure (PSIG) 15 to 30 PSIG
  • Setpoint Range Maximum (In. WC) Min. + 1
  • Max. Signal Pressure (In. WC) 6
  • Operating Temp. Limit (F) 40 to 120 Degrees F
  • Output Sensitivity (In. WC) 5 PSI / 0.02" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list