Skip Content
RESERVOIR,OIL,5 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR,OIL,5 OZ

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U652
  • Mfr. Model # 1U652
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bowl Material Polymer
  • Bowl Dia. (In.) 2-1/2
  • Brush Length (In.) -
  • Brush Size -
  • Capacity 5 oz.
  • Fluid Outlet (In.) -
  • For Use With -
  • Height (In.) -
  • Item Drop Feed Manual Oil Reservoir
  • Inlet (In.) -
  • Number of Feeds 0
  • Material -
  • Includes -
  • Sight Dia. (In.) -
  • Spout Length (In.) -
  • Type -
  • Thread Size -
  • Unit Height from Mount (In.) 6-3/16
  • Unit Length (In.) -
  • Valve Bracket Width (In.) -
  • Bowl Capacity -
  • Bowl Dia. -
  • Fits -
  • Width (In.) -
  • Function -
  • Inlet -
  • Max. Pressure (PSI) -
  • Outlet -
  • Mounting Thread 3/8
  • Overall Unit Length -
  • Reservoir Cap. (Oz.) -
  • Max. Operating Temp. (F) -
  • Unit Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list