RESERVOIR,OIL,5/8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RESERVOIR,OIL,5/8 OZ

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U648
  • Mfr. Model # 1U648
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bowl Dia. (In.) 1-1/2
  • Bowl Material Polymer
  • Brush Length (In.) -
  • Brush Size -
  • Capacity 5/8 oz.
  • Fluid Outlet (In.) -
  • Inlet (In.) -
  • For Use With -
  • Height (In.) -
  • Material -
  • Number of Feeds 0
  • Item Drop Feed Manual Oil Reservoir
  • Includes -
  • Sight Dia. (In.) -
  • Spout Length (In.) -
  • Thread Size -
  • Unit Height from Mount (In.) 4-1/2
  • Type -
  • Valve Bracket Width (In.) -
  • Width (In.) -
  • Unit Length (In.) -
  • Bowl Capacity -
  • Fits -
  • Bowl Dia. -
  • Function -
  • Max. Pressure (PSI) -
  • Inlet -
  • Mounting Thread 1/8
  • Overall Unit Length -
  • Outlet -
  • Unit Height -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list