Skip Content
RESERVOIR OIL 11/2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR OIL 11/2 OZ

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U650
  • Mfr. Model # 1U650
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Brush Length (In.) -
  • Bowl Dia. (In.) 1-3/4
  • Fluid Outlet (In.) -
  • Brush Size -
  • Capacity 1-1/2 oz.
  • Bowl Material Polymer
  • For Use With -
  • Item Drop Feed Manual Oil Reservoir
  • Height (In.) -
  • Material -
  • Inlet (In.) -
  • Number of Feeds 0
  • Includes -
  • Sight Dia. (In.) -
  • Type -
  • Thread Size -
  • Unit Height from Mount (In.) 5-5/16
  • Unit Length (In.) -
  • Spout Length (In.) -
  • Valve Bracket Width (In.) -
  • Bowl Capacity -
  • Bowl Dia. -
  • Fits -
  • Width (In.) -
  • Inlet -
  • Max. Pressure (PSI) -
  • Function -
  • Mounting Thread 1/4
  • Reservoir Cap. (Oz.) -
  • Overall Unit Length -
  • Outlet -
  • Unit Height -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list