Skip Content
RESERVOIR,OIL,1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESERVOIR,OIL,1 QT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U659
  • Mfr. Model # 1U659
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Bowl Dia. (In.) 4-1/4
  • Brush Size -
  • Bowl Material Polymer
  • Brush Length (In.) -
  • Capacity 1 qt.
  • Fluid Outlet (In.) -
  • For Use With -
  • Height (In.) -
  • Includes -
  • Inlet (In.) -
  • Item Drop Feed Manual Oil Reservoir
  • Number of Feeds 0
  • Material -
  • Spout Length (In.) -
  • Thread Size -
  • Type -
  • Sight Dia. (In.) -
  • Unit Height from Mount (In.) 10-1/8
  • Unit Length (In.) -
  • Valve Bracket Width (In.) -
  • Width (In.) -
  • Bowl Capacity -
  • Bowl Dia. -
  • Fits -
  • Function -
  • Mounting Thread 1/2
  • Inlet -
  • Max. Pressure (PSI) -
  • Outlet -
  • Max. Operating Temp. (F) -
  • Overall Unit Length -
  • Unit Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list