RESERVOIR,OIL,1 PINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESERVOIR,OIL,1 PINT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U680
  • Mfr. Model # 1U680
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Brush Length (In.) -
  • Bowl Dia. (In.) 3-1/2
  • Bowl Material Polymer
  • Brush Size -
  • Capacity 1 pt.
  • Fluid Outlet (In.) -
  • For Use With -
  • Height (In.) -
  • Includes -
  • Inlet (In.) -
  • Item Drop Feed Manual Oil Reservoir
  • Spout Length (In.) -
  • Number of Feeds 0
  • Sight Dia. (In.) -
  • Material -
  • Thread Size -
  • Type -
  • Unit Height from Mount (In.) 8-3/8
  • Unit Length (In.) -
  • Width (In.) -
  • Valve Bracket Width (In.) -
  • Bowl Capacity -
  • Fits -
  • Inlet -
  • Bowl Dia. -
  • Max. Pressure (PSI) -
  • Mounting Thread 5/8-18
  • Function -
  • Overall Unit Length -
  • Unit Height -
  • Max. Operating Temp. (F) -
  • Outlet -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list