Skip Content
RESERVOIR,OIL,1 PINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR,OIL,1 PINT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U669
  • Mfr. Model # 1U669
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Bowl Dia. (In.) 3-1/2
  • Bowl Material Glass
  • Brush Length (In.) -
  • Brush Size -
  • Capacity 1 pt.
  • Fluid Outlet (In.) -
  • For Use With -
  • Height (In.) -
  • Material -
  • Inlet (In.) -
  • Includes -
  • Item Drop Feed Manual Oil Reservoir
  • Sight Dia. (In.) -
  • Number of Feeds 0
  • Spout Length (In.) -
  • Type -
  • Unit Height from Mount (In.) 8-11/16
  • Thread Size -
  • Unit Length (In.) -
  • Valve Bracket Width (In.) -
  • Fits -
  • Inlet -
  • Max. Pressure (PSI) -
  • Bowl Dia. -
  • Width (In.) -
  • Function -
  • Bowl Capacity -
  • Mounting Thread 3/8
  • Overall Unit Length -
  • Outlet -
  • Reservoir Cap. (Oz.) -
  • Max. Operating Temp. (F) -
  • Unit Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list