Skip Content
RESERVOIR,OIL,1 PINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR,OIL,1 PINT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U658
  • Mfr. Model # 1U658
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Bowl Dia. (In.) 3-1/2
  • Bowl Material Polymer
  • Item Drop Feed Manual Oil Reservoir
  • Capacity 1 pt.
  • Unit Height from Mount (In.) 9-1/8
  • Mounting Thread 1/2
  • Bowl Dia. 3-1/2
  • Unit Height 9-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list