Skip Content
RESERVOIR,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR,ELECTRIC

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U725
  • Mfr. Model # 1U725
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Brush Length (In.) -
  • Bowl Dia. (In.) 4-1/4
  • Capacity 1 qt.
  • Bowl Material -
  • Brush Size -
  • For Use With -
  • Fluid Outlet (In.) -
  • Height (In.) -
  • Inlet (In.) -
  • Item Electric Reservoir
  • Material -
  • Number of Feeds 2
  • Includes -
  • Sight Dia. (In.) -
  • Spout Length (In.) -
  • Type -
  • Unit Length (In.) -
  • Thread Size -
  • Valve Bracket Width (In.) 4-3/8
  • Width (In.) -
  • Bowl Capacity 1 Qt.
  • Unit Height from Mount (In.) 8-7/16
  • Bowl Dia. -
  • Fits -
  • Function -
  • Inlet -
  • Mounting Thread 5/8-18
  • Max. Pressure (PSI) -
  • Outlet -
  • Overall Unit Length -
  • Reservoir Cap. (Oz.) -
  • Unit Height -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list