Skip Content
RESERVOIR 25 MICRON IN-TANK FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESERVOIR 25 MICRON IN-TANK FILTER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYBH36SF25
  • Mfr. Model # BH36SF25
  • UNSPSC # 32151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Finish Black Powder Coated
  • For Use With Trucks and Heavy Equipment
  • Height (In.) 26
  • Includes 1" Built-In Sight Gauge, Internal Baffles
  • Item Hydraulic Reservoir
  • Length (In.) 42
  • Type 25 Micron
  • Nominal Capacity (Gal.) 36
  • Suction Port Size (In.) 2
  • Width (In.) 8-1/2
  • Construction Steel
  • Mesh 30 (500 Microns)
  • Mounting (2) 0.824" Bolts
  • Drain Plug Yes
  • Removable Cover Yes
  • Gasket No
  • Breather Cap Yes
  • Return Port (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list