RESERVOIR,12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESERVOIR,12 OZ

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U639
  • Mfr. Model # 1U639
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Brush Length (In.) -
  • Brush Size -
  • Bowl Material Polymer
  • Bowl Dia. (In.) 3
  • Capacity 12 oz.
  • Fluid Outlet (In.) -
  • For Use With -
  • Includes -
  • Height (In.) -
  • Inlet (In.) -
  • Item Gravity Feed Reservoir
  • Number of Feeds 0
  • Sight Dia. (In.) -
  • Thread Size -
  • Spout Length (In.) -
  • Material -
  • Type -
  • Width (In.) -
  • Unit Height from Mount (In.) 6-7/16
  • Unit Length (In.) -
  • Valve Bracket Width (In.) -
  • Bowl Capacity -
  • Bowl Dia. -
  • Function -
  • Fits -
  • Max. Pressure (PSI) -
  • Inlet -
  • Mounting Thread 3/8
  • Outlet -
  • Overall Unit Length -
  • Unit Height -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list