Skip Content
RESCUEUTILITYSYSTEM200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUEUTILITYSYSTEM200FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASRS15200
  • Mfr. Model # SRS15200
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.79 lbs

Technical Specs

  • Colour Black
  • Length 200 ft.
  • Includes Carabiner
  • Item Rescue System
  • Tensile Strength 6000 lb.
  • Weight Capacity 600 lb.
  • Standards ANSI
  • Line Material Nylon Fiber
  • Hardware Material Aluminum, Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list