RESCUE SYSTEM SERIES 70 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESCUE SYSTEM SERIES 70 50FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR70-200/200FT
  • Mfr. Model # 70-200/200FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • For Use With Mfr. No. 6004NS/YL Positioning Chair
  • Includes Carabiner
  • Item Rescue and Descent System
  • Tensile Strength 5600 lb.
  • Length 200 ft.
  • Weight Capacity 300 lb.
  • Hardware Material Aluminum
  • Standards ANSI Z359.4-2007
  • Line Material Kernmantle
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list