Skip Content
RESCUE SYSTEM SERIES 70 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE SYSTEM SERIES 70 100FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR70-400/400FT
  • Mfr. Model # 70-400/400FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Carabiner
  • Item Rescue and Descent System
  • For Use With Mfr. No. 6004NS/YL Positioning Chair
  • Tensile Strength 5600 lb.
  • Length 400 ft.
  • Weight Capacity 300 lb.
  • Standards ANSI Z359.4-2007
  • Hardware Material Aluminum
  • Line Material Kernmantle
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list