Skip Content
RESCUE DEVICE R550 450FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE DEVICE R550 450FT WITH BAG

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3327450
  • Mfr. Model # 3327450
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.65 lbs

Technical Specs

  • Item Emergency Rescue Device
  • Colour Yellow
  • For Use With Full Body Harness
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Locking Anchorage Connection Hook Type Carabiner
  • Length 450 ft.
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Hardware Material Cast Aluminum
  • Standards ANSI, CSA, NFPA
  • Line Material Kernmantle
  • Cable Dia. 3/8"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list