Skip Content
RESCUE DEVICE R550 350FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE DEVICE R550 350FT WITH BAG

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3327350
  • Mfr. Model # 3327350
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.85 lbs

Technical Specs

  • Item Emergency Rescue Device
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Colour Yellow
  • For Use With Full Body Harness
  • Length 350 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Standards ANSI, CSA, NFPA
  • Line Material Kernmantle
  • Hardware Material Cast Aluminum
  • Anchorage Hook Gate Opening 11/16"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list