Skip Content
RESCUE DEVICE R550 275FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE DEVICE R550 275FT WITH BAG

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3327275
  • Mfr. Model # 3327275
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Item Emergency Rescue Device
  • Length 275 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Standards ANSI, CSA, NFPA
  • Hardware Material Cast Aluminum
  • Harness Hook Gate Opening 3/4"
  • Line Material Kernmantle
  • Cable Dia. 3/8"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list