Skip Content
RESCUE DEVICE R550 150FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE DEVICE R550 150FT WITH BAG

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3327150
  • Mfr. Model # 3327150
  • UNSPSC # 46182312
  • CATALOGUE PAGE # 2632
  • Shipping Weight 15.75 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Length 150 ft.
  • Item Emergency Rescue Device
  • Locking Anchorage Connection Hook Type Carabiner
  • Hardware Material Cast Aluminum
  • Standards ANSI, CSA, NFPA
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list