RESCUE DEVICE R550 100FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESCUE DEVICE R550 100FT WITH BAG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3327100
  • Mfr. Model # 3327100
  • UNSPSC # 46182312
  • CATALOGUE PAGE # 2632
  • Shipping Weight 13.85 lbs

Technical Specs

  • For Use With Full Body Harness
  • Colour Yellow
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Length 100 ft.
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Locking Anchorage Connection Hook Type Carabiner
  • Item Emergency Rescue Device
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Standards ANSI, CSA, NFPA
  • Hardware Material Cast Aluminum
  • Line Material Kernmantle
  • Cable Dia. 3/8"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list