Skip Content
RESCUE/DESCENT DEVICE 300 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE/DESCENT DEVICE 300 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRSE/300FT
  • Mfr. Model # SE/300FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

300 ft. Miller Safescape(R) elite rescue descent device. Meets all applicable safety standards globally. No annual factory recertifications, 7-year interval before an unused unit is required for recertification. User-rated for up to two (2) workers.

Technical Specs

  • Colour Red
  • Item Rescue and Descent System
  • Includes Carabiner
  • For Use With Full Body Harness
  • Locking Harness Connection Hook Type Carabiner
  • Length 300 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Tensile Strength 3,100 lbs.
  • Weight Capacity 330 lbs.
  • Hardware Material Aluminum, Nylon, Steel
  • Line Material Kernmantle
  • Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 1"
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list