Skip Content
RESCUE,CUT RESISTANT,RED,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESCUE,CUT RESISTANT,RED,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN345-09
  • Mfr. Model # 345-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Mechanics, First Responders, Rescue
  • Item Glove
  • Colour Red
  • Size Medium
  • Cuff SuperCuff(R)
  • Palm Material Kevlar(R)
  • Stitching Kevlar(R)
  • Back Material Spandex w/TPR Impact Protection
  • Finger Style Full Finger
  • Knuckle Padding Material Thermal Plastic Resin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List