RESCUE,CUT RESISTANT,HI-VIS,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESCUE,CUT RESISTANT,HI-VIS,XS

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN347-07
  • Mfr. Model # 347-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Glove
  • Colour Hi-Visibility Green
  • Application Mechanics, First Responders, Rescue
  • Stitching Kevlar(R)
  • Size X-Small
  • Cuff SuperCuff(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Palm Material Kevlar(R)
  • Back Material Spandex w/TPR Impact Protection
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list