RESCUE,CUT RESISTANT,HI-VIS,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESCUE,CUT RESISTANT,HI-VIS,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN347-09
  • Mfr. Model # 347-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Mechanics, First Responders, Rescue
  • Colour Hi-Visibility Green
  • Size Medium
  • Item Glove
  • Stitching Kevlar(R)
  • Cuff SuperCuff(R)
  • Back Material Spandex w/TPR Impact Protection
  • Palm Material Kevlar(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list