RESCUE CRADLE ONE PERSON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESCUE CRADLE ONE PERSON

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAK5HT9
  • Mfr. Model # K5HT9
  • UNSPSC # 46182307
  • CATALOGUE PAGE # 2633
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Red
  • For Use With Personal Fall Arrest System
  • Item Rescue Cradle
  • Standards CSA Requirements, ANSI Z359.1-2007 and A10.32-2004, OSHA 1926
  • Weight Capacity 330 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list